102664

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

102664

Chromalox Heaters, NWH Series

102664

Chromalox Heaters, NWH Series
NWH-18-050P-E1 240V3P 50KW
MFG Item Number
102664
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, NWH Series
Item #
102664
NWH-18-050P-E1 240V3P 50KW

NWH Series Information

  • Used For Clean Water Heating
  • Convenient Field Wiring Terminals Are Provided For Easy Installation
  • Provided With Thermal Insulation and Painted Sheet Metal Jacket

Specifications

Specifications
Manufacturer Part Number 102664
Manufacturer Chromalox
Product Series NWH
Family Series Chromalox Heaters, NWH Series
Description NWH-18-050P-E1 240V3P 50KW
Kilowatts 50 kW
Voltage 240 V
Phase 3
Watt Density (W/In^2) 50
Design Type ANSI Blind Flange
Sheath Diameter 0.475 "
Pipe Inlet and Outlet 2.5 " NPT
Conduit Size (3) 1 "
Pipe Body Composition Carbon Steel
Sheath Element Copper
Explosion Proof No
Thermostat Yes
Operating Temperature 60-250 °F
Application Clean Water Heating
Approvals CSA, UL
Comments Model Number: NWH-18-050P-E1
Net Weight 396 lbs
Gross Weight 396 lbs