102A0120AQ
Remke Industries Cordsets, MINI Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

102A0120AQ

Remke Industries Cordsets, MINI Series

102A0120AQ

Remke Industries Cordsets, MINI Series
TPE Mini-Link Female Plug Assembly,
MFG Item Number
102A0120AQ
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, MINI Series
Item #
102A0120AQ
TPE Mini-Link Female Plug Assembly,

MINI Series Information

  • NEMA 6P and IP 68 Protection
  • Connectors, Cable Assemblies, and Receptacles Available in Male and Female Configurations
  • Straight and 90 degree Designs
  • 2 thru 12 Pole Configurations
  • Heavy‑Duty SOOW, SJOOW, or STOW Cable
Remke MINI Series Industrial Interconnects are available with TPE, rubber, and plastic insulation. TPE (or thermoplastic elastomer) is ideally suited for environments with chemicals and corrosives, while plastic can be used in most general industrial applications. MINI Series rubber plugs and cable assemblies are excellent for use in applications where flexibility and resistance to abusive environments through a broad temperature range is important.

Specifications

Specifications
Manufacturer Part Number 102A0120AQ
Manufacturer Remke Industries
Product Series MINI
Family Series Remke Industries Cordsets, MINI Series
Description TPE Mini-Link Female Plug Assembly, Straight
Cable Type TPE
Number of Pins 2
Connection Type Straight Plug
Connection Configuration Female to Flying Leads
Max Voltage 300 VAC
Current Rating 10 A
Connection 7/8-16 UN
Length 3.7 m
Connector Class Mini (7/8 in)
Cable Shielding None
Number of Wires 2
Number of Keys 1
Wire Size Range 18
Operating Temperature -40-105 °C
NEMA Rating NEMA 6P
Illuminated No
Status Indicator None
Cordset Ends Single-Ended
Cordset Type Signal
Material Aluminum
Protection Rating IP68
Side 1 Gender Female
Side 1 Angle Straight
Side 2 Gender Flying Leads
Side 2 Angle Straight
Approvals cUR, UR
Net Weight 0 lbs
Gross Weight 0 lbs