103958

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

103958

Chromalox Heaters, GCHI Series

103958

Chromalox Heaters, GCHI Series
GCHI-03-003P-E1 480V3P 3KW
MFG Item Number
103958
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, GCHI Series
Item #
103958
GCHI-03-003P-E1 480V3P 3KW

GCHI Series Information

  • Used For Steam, Air, and Gas
  • Convenient Field Wiring Terminals Are Provided For Easy Installation
  • Incoloy Sheath Elements

Specifications

Specifications
Manufacturer Part Number 103958
Manufacturer Chromalox
Product Series GCHI
Family Series Chromalox Heaters, GCHI Series
Description GCHI-03-003P-E1 480V3P 3KW
Kilowatts 3 kW
Voltage 480 V
Phase 3
Watt Density (W/In^2) 23
Design Type ANSI Blind Flange
Sheath Diameter 0.475 "
Pipe Inlet and Outlet 1 "
Conduit Size 1 "
Pipe Body Composition Carbon Steel
Sheath Element Incoloy
Explosion Proof No
Thermostat Yes
Operating Temperature 200-550 °F
Application Steam, Air, and Gas
Approvals CSA
Comments Model Number: GCHI-03-003P-E1
Net Weight 62 lbs
Gross Weight 62 lbs