103B0500AP1
Remke Industries Cordsets, MINI Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

103B0500AP1 Remke Industries Cordsets, MINI Series, Mini-Link Plug Assembly, PVC, Male,

MFG Item Number
103B0500AP1

103B0500AP1 Remke Industries Cordsets, MINI Series, Mini-Link Plug Assembly, PVC, Male,

MFG Item Number
103B0500AP1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, MINI Series
Item #
103B0500AP1
Mini-Link Plug Assembly, PVC, Male,

MINI Series Information

  • NEMA 6P and IP 68 Protection
  • Connectors, Cable Assemblies, and Receptacles Available in Male and Female Configurations
  • Straight and 90 degree Designs
  • 2 thru 12 Pole Configurations
  • Heavy‑Duty SOOW, SJOOW, or STOW Cable
Remke MINI Series Industrial Interconnects are available with TPE, rubber, and plastic insulation. TPE (or thermoplastic elastomer) is ideally suited for environments with chemicals and corrosives, while plastic can be used in most general industrial applications. MINI Series rubber plugs and cable assemblies are excellent for use in applications where flexibility and resistance to abusive environments through a broad temperature range is important.

Specifications

Specifications
Manufacturer Part Number 103B0500AP1
Manufacturer Remke Industries
Product Series MINI
Family Series Remke Industries Cordsets, MINI Series
Description Mini-Link Plug Assembly, PVC, Male, 3 pole, 50ft., 16 AWG SS
Cable Type STOW
Number of Pins 3
Connection Type Straight Plug
Connection Configuration Male to Flying Leads
Max Voltage 600 VAC
Color Yellow
Current Rating 13 A
Length 15.24 m
Number of Wires 3
Wire Size Range 16
Operating Temperature -20-105 °C
Status Indicator None
Protection Rating IP67
Side 1 Gender Male
Side 1 Angle Straight
Side 2 Gender Flying Leads
Side 2 Angle Straight
Approvals cUR, UR
Net Weight 0 lbs
Gross Weight 0 lbs