104070

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

104070

Chromalox Heaters, GCHI Series

104070

Chromalox Heaters, GCHI Series
GCHI-03-04P5-E1 240V3P 4.5KW
MFG Item Number
104070
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, GCHI Series
Item #
104070
GCHI-03-04P5-E1 240V3P 4.5KW

GCHI Series Information

  • Used For Steam, Air, and Gas
  • Convenient Field Wiring Terminals Are Provided For Easy Installation
  • Incoloy Sheath Elements

Specifications

Specifications
Manufacturer Part Number 104070
Manufacturer Chromalox
Product Series GCHI
Family Series Chromalox Heaters, GCHI Series
Description GCHI-03-04P5-E1 240V3P 4.5KW
Kilowatts 4.5 kW
Voltage 240 V
Phase 3
Watt Density (W/In^2) 23
Design Type ANSI Blind Flange
Sheath Diameter 0.475 "
Pipe Inlet and Outlet 1 "
Conduit Size 1 "
Pipe Body Composition Carbon Steel
Sheath Element Incoloy
Explosion Proof No
Thermostat Yes
Operating Temperature 200-550 °F
Application Steam, Air, and Gas
Approvals CSA
Comments Model Number: GCHI-03-04P5-E1
Net Weight 72 lbs
Gross Weight 72 lbs