104870

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

104870

Chromalox Heaters, GCHI Series

104870

Chromalox Heaters, GCHI Series
GCHI-06-012P-E1 240V3P 12KW
MFG Item Number
104870
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, GCHI Series
Item #
104870
GCHI-06-012P-E1 240V3P 12KW

GCHI Series Information

  • Used For Steam, Air, and Gas
  • Convenient Field Wiring Terminals Are Provided For Easy Installation
  • Incoloy Sheath Elements

Specifications

Specifications
Manufacturer Part Number 104870
Manufacturer Chromalox
Product Series GCHI
Family Series Chromalox Heaters, GCHI Series
Description GCHI-06-012P-E1 240V3P 12KW
Kilowatts 12 kW
Voltage 240 V
Phase 3
Watt Density (W/In^2) 23
Design Type ANSI Blind Flange
Sheath Diameter 0.475 "
Pipe Inlet and Outlet 2 "
Conduit Size 1 "
Pipe Body Composition Carbon Steel
Sheath Element Incoloy
Explosion Proof No
Thermostat Yes
Operating Temperature 200-550 °F
Application Steam, Air, and Gas
Approvals CSA
Comments Model Number: GCHI-06-012P-E1
Net Weight 164 lbs
Gross Weight 164 lbs