Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
10511 Murrelektronik Filters, Mef Emc-Filter 3-Phase 1-Stage With
10511 Murrelektronik Filters, Mef Emc-Filter 3-Phase 1-Stage With
This item cannot be canceled or returned
Description
Mef Emc-Filter 3-Phase 1-Stage With
Specifications
Specifications
| Manufacturer Part Number |
10511 |
| Manufacturer |
Murrelektronik |
| Family Series |
Murrelektronik Filters |
| Description |
Mef Emc-Filter 3-Phase 1-Stage With Neutral, I:6A U:4X440 Vac Snap On |
| Phase |
3 |
| Number of Lines |
4 |
| Current Rating |
6 A |
| Max Voltage |
440 VAC |
| Termination |
Screw |
| Approvals |
cURus |
| Net Weight |
0.7187 lbs |
| Gross Weight |
0.7187 lbs |
10511
Murrelektronik Filters