Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
10538 Murrelektronik Filters, Mef Emc-Filter 3-Phase 1-Stage,
10538 Murrelektronik Filters, Mef Emc-Filter 3-Phase 1-Stage,
This item cannot be canceled or returned
Description
Mef Emc-Filter 3-Phase 1-Stage,
Specifications
Specifications
| Manufacturer Part Number |
10538 |
| Manufacturer |
Murrelektronik |
| Family Series |
Murrelektronik Filters |
| Description |
Mef Emc-Filter 3-Phase 1-Stage, I:110A U:3X600 Vac Book-Style |
| Phase |
3 |
| Number of Lines |
3 |
| Current Rating |
110 A |
| Max Voltage |
600 VAC |
| Termination |
Screw |
| Approvals |
cURus |
| Net Weight |
7.0547 lbs |
| Gross Weight |
7.0547 lbs |
10538
Murrelektronik Filters