Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 10550 |
|---|---|
| Manufacturer | Murrelektronik |
| Family Series | Murrelektronik Filters |
| Description | Mef Emc-Filter 3-Phase 2-Stage, I:8A U:3X500 Vac Book-Style |
| Phase | 3 |
| Number of Lines | 3 |
| Current Rating | 8 A |
| Max Voltage | 500 VAC |
| Termination | Screw |
| Approvals | cURus |
| Net Weight | 3.7478 lbs |
| Gross Weight | 3.7478 lbs |