Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
10571 Murrelektronik Filters, Mef Emc-Filter 3-Phase 1-Stage With
10571 Murrelektronik Filters, Mef Emc-Filter 3-Phase 1-Stage With
This item cannot be canceled or returned
Description
Mef Emc-Filter 3-Phase 1-Stage With
Specifications
Specifications
| Manufacturer Part Number |
10571 |
| Manufacturer |
Murrelektronik |
| Family Series |
Murrelektronik Filters |
| Description |
Mef Emc-Filter 3-Phase 1-Stage With Neutral, I:10A U:4X500 Vac, With Increased Attenuation |
| Phase |
3 |
| Number of Lines |
4 |
| Current Rating |
10 A |
| Max Voltage |
500 VAC |
| Termination |
Screw |
| Approvals |
UR |
| Net Weight |
2.2046 lbs |
| Gross Weight |
2.2046 lbs |
10571
Murrelektronik Filters