105FINHB-G1
Edwards Signaling Visual Signaling Devices, 105 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

105FINHB-G1

Edwards Signaling Visual Signaling Devices, 105 Series

105FINHB-G1

Edwards Signaling Visual Signaling Devices, 105 Series
Adaptabeacon, 24VDC, Blu, Flashing,
MFG Item Number
105FINHB-G1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, 105 Series
Item #
105FINHB-G1
Adaptabeacon, 24VDC, Blu, Flashing,

105 Series Information

  • Six Available Light Sources
  • Three Mounting Bases
  • Corrosion Resistant
  • UL Listed
  • NEMA Type 4X Enclosure
The Edwards 105 Series are heavy duty beacons designed for use in industrial applications where a corrosion resistant Type 4X enclosure is required. The housing is manufactured from glass‑reinforced thermoplastic polyester resin and incorporates brass hardware. The double fresnel lens is made of polycarbonate.

All light sources are supplied as UL listed component assemblies ‑ ready to be attached to the selected mounting base.

The Edwards 105DHISTC‑FJ high intensity strobe is designed for use in compatible fire alarm systems and other applications requiring electrical supervision of signaling circuit field wiring.

All units can be mounted on 3/4" (19mm) NPT conduit using the 105PM attachment. The units can also be surface or wall mounted using the 105BX and 105BM attachments respectively. For indoor applications, may be vertically mounted with lenses facing up or down. For weatherproof installation, it is recommended that the unit be mounted with the lens facing up or with the lens horizontal.

Specifications

Specifications
Manufacturer Part Number 105FINHB-G1
Manufacturer Edwards Signaling
Product Series 105
Family Series Edwards Signaling Visual Signaling Devices, 105 Series
Description Adaptabeacon, 24VDC, Blu, Flashing, Halogen, N4X
Operation Flashing
Voltage 24 VDC
Nominal Voltage 24 VDC
Color Blue
Lamp Type Halogen
Flash Rate/Minute 65
Mounting Box, Pipe, Wall
Hazardous Location No
Explosion Proof No
Candlepower 2,839
Lamp Wattage 20 W
Current Rating 0.8 A
NEMA Rating NEMA 4X
Approvals cUL, UL
Net Weight 0 lbs
Gross Weight 5 lbs