Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
105PM Edwards Signaling Visual Signaling Devices, Pipe Mount Base, 3/4in.NPT Female Thrd
105PM Edwards Signaling Visual Signaling Devices, Pipe Mount Base, 3/4in.NPT Female Thrd
Description
Visual Signaling Devices, Series
Pipe Mount Base, 3/4in.NPT Female Thrd
Specifications
Specifications
| Manufacturer Part Number |
105PM |
| Manufacturer |
Edwards Signaling |
| Family Series |
Edwards Signaling Visual Signaling Devices |
| Description |
Pipe Mount Base, 3/4in.NPT Female Thrd |
| Accessory Type |
Pipe |
| For Use With |
105 Series |
| Approvals |
cULus |
| Net Weight |
0.8 lbs |
| Gross Weight |
0.8 lbs |
105PM
Edwards Signaling Visual Signaling Devices