105XBRIRGA24D
Edwards Signaling Visual Signaling Devices, 105XBRI Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
105XBRIRGA24D Edwards Signaling Visual Signaling Devices, 105XBRI Series, LED Multi-Stat, 24VDC, Red/Grn/Amb
MFG Item Number
105XBRIRGA24D

105XBRIRGA24D Edwards Signaling Visual Signaling Devices, 105XBRI Series, LED Multi-Stat, 24VDC, Red/Grn/Amb

MFG Item Number
105XBRIRGA24D
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, 105XBRI Series
Item #
105XBRIRGA24D
LED Multi-Stat, 24VDC, Red/Grn/Amb

105XBRI Series Information

  • Status Indication for those who are Color Blind
  • Available in 24 VDC or 120 VAC
  • PLC Compatible
  • Operating Temperature of ‑31°F to 150°F
  • Available in Red/Blue/Amber or Red/Green/Amber
The Edwards 105xbri Series Multi‑Status Indicator is a Heavy Duty, Reliable UL and cUL Multi‑Color Visual Signaling Device. It Features a Corrosion Resistant Type 4X Enclosure that is UL Listed for Marine use, and can be Panel or Conduit Mounted. The Base is Manufactured from Glass‑Reinforced Thermoplastic Polyester Resin and the Double Fresnel Lens is made of Shatter Resistant Polycarbonate.

Videos

Specifications

Specifications
Manufacturer Part Number 105XBRIRGA24D
Manufacturer Edwards Signaling
Product Series 105XBRI
Family Series Edwards Signaling Visual Signaling Devices, 105XBRI Series
Description LED Multi-Stat, 24VDC, Red/Grn/Amb
Operation Continuous, Flashing
Voltage 24 VDC
Nominal Voltage 24 VDC
Color Amber, Green, Red
Lamp Type LED
Mounting Outlet Box, Pipe, Wall
Hazardous Location Yes
Explosion Proof No
Current Rating 0.15 A
Operating Temperature -31-150 °F
NEMA Rating NEMA 4X
Approvals UL
Net Weight 1.4 lbs
Gross Weight 5 lbs