Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
106040 Chromalox Heaters, UTUA-LT Series, UTUA-448LT 480 V 4.5 KW
106040 Chromalox Heaters, UTUA-LT Series, UTUA-448LT 480 V 4.5 KW
This item cannot be canceled or returned
Description
UTUA-LT Series Information
Specifications
Specifications
| Manufacturer Part Number |
106040 |
| Manufacturer |
Chromalox |
| Product Series |
UTUA-LT |
| Family Series |
Chromalox Heaters, UTUA-LT Series |
| Description |
UTUA-448LT 480 V 4.5 KW |
| Wattage |
4,500 W |
| Voltage |
480 V |
| Phase |
1 |
| Watt Density (W/In^2) |
40 |
| Sheath Element |
Incoloy |
| Comments |
Model Number: UTUA-448LT |
| Net Weight |
3 lbs |
| Gross Weight |
3 lbs |
106040
Chromalox Heaters, UTUA-LT Series