1064-N5
Edwards Signaling Audible Signaling Devices, 1064 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
1064-N5 Edwards Signaling Audible Signaling Devices, 1064 Series, Buzzer, 120VAC, Terminal Connectors,
MFG Item Number
1064-N5

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

1064-N5 Edwards Signaling Audible Signaling Devices, 1064 Series, Buzzer, 120VAC, Terminal Connectors,

MFG Item Number
1064-N5
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Audible Signaling Devices, 1064 Series
Item #
1064-N5
Buzzer, 120VAC, Terminal Connectors,

1064 Series Information

  • 24~240 VAC
  • Adjustable Volume
  • Zinc Plated Finish
  • Low Power Drain Permits Long Wire Runs
  • Terminal Connectors
Flush mounted, heavy duty buzzer designed for standard outlet box installation. The 1064 Series are provided with terminals for wiring connections.

Installs in standard outlet boxes using any standard wall plate.

Low cost, quality buzzer widely used in homes, apartment houses, plants, and OEMs.

Specifications

Specifications
Manufacturer Part Number 1064-N5
Manufacturer Edwards Signaling
Product Series 1064
Family Series Edwards Signaling Audible Signaling Devices, 1064 Series
Description Buzzer, 120VAC, Terminal Connectors, Strap Mount
Voltage 120 VAC
Nominal Voltage 120 VAC
Current Rating 0.05 A
Weatherproof No
Mounting Flush
Explosion Proof No
Hazardous Location No
Net Weight 0.165 lbs
Gross Weight 0.165 lbs
Alternatives
1065-N5
1065-N5
Edwards Signaling Audible Signaling Devices, 1065 Series