1065-N5
Edwards Signaling Audible Signaling Devices, 1065 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
1065-N5 Edwards Signaling Audible Signaling Devices, 1065 Series, Buzzer, 120VAC, Flying Leads,
MFG Item Number
1065-N5

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

1065-N5 Edwards Signaling Audible Signaling Devices, 1065 Series, Buzzer, 120VAC, Flying Leads,

MFG Item Number
1065-N5
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Audible Signaling Devices, 1065 Series
Item #
1065-N5
Buzzer, 120VAC, Flying Leads,

1065 Series Information

  • 24~240 VAC
  • Adjustable Volume
  • Zinc Plated Finish
  • Flying Leads
  • UL Approved
Flush mounted, heavy duty buzzer designed for standard outlet box installation. The 1065 Series are provided with flying leads for wiring connections.

Installs in standard outlet boxes using any standard wall plate.

Low cost, quality buzzer widely used in homes, apartment houses, plants, and OEMs.

Specifications

Specifications
Manufacturer Part Number 1065-N5
Manufacturer Edwards Signaling
Product Series 1065
Family Series Edwards Signaling Audible Signaling Devices, 1065 Series
Description Buzzer, 120VAC, Flying Leads, Strap Mount
Voltage 120 VAC
Nominal Voltage 120 VAC
Current Rating 0.05 A
Weatherproof No
Mounting Flush
Explosion Proof No
Hazardous Location No
Net Weight 0.18 lbs
Gross Weight 0.1885 lbs
Alternatives
1064-N5
1064-N5
Edwards Signaling Audible Signaling Devices, 1064 Series