106606

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
106606 Chromalox Heaters, UTU Series, UTU-6 240V1P 3.000KW
MFG Item Number
106606

106606 Chromalox Heaters, UTU Series, UTU-6 240V1P 3.000KW

MFG Item Number
106606
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, UTU Series
Item #
106606
UTU-6 240V1P 3.000KW

UTU Series Information

  • Used for Heating High Velocity Air, Low Temperature Clamp‑Ons, and Radiant Heating in Room Ambient
  • Retaining Rings Locate Elements in Radiant Heater Assemblies
  • Incoloy Sheath Element

Specifications

Specifications
Manufacturer Part Number 106606
Manufacturer Chromalox
Product Series UTU
Family Series Chromalox Heaters, UTU Series
Description UTU-6 240V1P 3.000KW
Wattage 3,000 W
Voltage 240 V
Phase 1
Watt Density (W/In^2) 40
Element Type Heart Cross-Section
Sheath Element Incoloy
Terminal Type 8
Maximum Temperature 1,600 °F
Application Radiant Heating in Room Ambient, Heating High Velocity Air, Low Temperature Clamp-ons
Comments Model Number: UTU-6
Net Weight 1.8 lbs
Gross Weight 1.8 lbs