106905
Chromalox Heaters, U-RAD-LT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

106905

Chromalox Heaters, U-RAD-LT Series

106905

Chromalox Heaters, U-RAD-LT Series
U-RAD-6LT 480V1P 3.000KW
MFG Item Number
106905
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, U-RAD-LT Series
Item #
106905
U-RAD-6LT 480V1P 3.000KW

U-RAD-LT Series Information

  • Used For Food Processing, Water Intake Screens, Conveyor Belt Heating, or Outdoor Comfort Heating
  • Liquid‑Tight Terminal Enclosure for Outdoor or Hose‑Down Locations
  • Incoloy Sheath Element

Specifications

Specifications
Manufacturer Part Number 106905
Manufacturer Chromalox
Product Series U-RAD-LT
Family Series Chromalox Heaters, U-RAD-LT Series
Description U-RAD-6LT 480V1P 3.000KW
Wattage 3,000 W
Voltage 480 V
Phase 1
Design Type Liquid Tight, Single-Hairpin Element Radiant Heater
Sheath Diameter 0.375 "
Sheath Element Incoloy
Application Food Processing, Water Intake Screens, Conveyor Belt Heating
Comments Model Number: U-RAD-6LT
Net Weight 13 lbs
Gross Weight 13 lbs