106AQ0010P
Remke Industries Cordsets, MINI Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

106AQ0010P Remke Industries Cordsets, MINI Series, Mini-Link Receptacle, Female, 6A

MFG Item Number
106AQ0010P

106AQ0010P Remke Industries Cordsets, MINI Series, Mini-Link Receptacle, Female, 6A

MFG Item Number
106AQ0010P
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, MINI Series
Item #
106AQ0010P
Mini-Link Receptacle, Female, 6A

MINI Series Information

  • NEMA 6P and IP68 Protection
  • Connectors that Meet or Exceed UL, CSA, NEMA, SAE, IEC and Automotive Specifications
  • Integral Strain Relief and Plated Coupling Nuts
The Mini‑Link Industrial Interconnects are available in TPE, Rubber ad Plastic. TPE is ideally suited for environments with chemicals and corrosives, while plastic can be used in most general industrial applications. Mini‑Link rubber plugs, and cable assemblies are excellent for use in applications where flexibility and resistance to abusive environments through a broad temperature range is important.

Specifications

Specifications
Manufacturer Part Number 106AQ0010P
Manufacturer Remke Industries
Product Series MINI
Family Series Remke Industries Cordsets, MINI Series
Description Mini-Link Receptacle, Female, 6A pole, 1ft. #22/1C
Receptacle Description Female Receptacle
Connector Class Mini (7/8 in)
Connection Configuration Female to Flying Leads
Receptacle Gender Female
Angle Straight
Mounting Front Mount
Length 0.3 m
Protection Rating IP67
Number of Wires 6
Max Voltage 600 VAC
Current Rating 8 A
Operating Temperature -20-105 °C
Status Indicator None
Approvals cUR, UR
Net Weight 0 lbs
Gross Weight 0 lbs