Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1075-AR Ericson Circuit Breakers, Ground Guardian, 20A Auto Power-Up,
1075-AR Ericson Circuit Breakers, Ground Guardian, 20A Auto Power-Up,
Description
Ground Guardian, 20A Auto Power-Up,
Specifications
Specifications
| Manufacturer Part Number |
1075-AR |
| Manufacturer |
Ericson |
| Family Series |
Ericson Circuit Breakers |
| Description |
Ground Guardian, 20A Auto Power-Up, Panel Mount, 4-6mA Trip Level |
| Current Rating |
20 A |
| Mounting |
Panel |
| UL Standard |
943 |
| Approvals |
CSA, UL |
| Comments |
NEMA 3R |
| Gross Weight |
0.44 lbs |
| Net Weight |
0.465 lbs |
1075-AR
Ericson Circuit Breakers