Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
2815.0 Altech Terminals, Ferrule, Uninsul, 350MCM,
MFG Item Number
2815.0

2815.0 Altech Terminals, Ferrule, Uninsul, 350MCM,

MFG Item Number
2815.0
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Terminals, Series
Item #
2815.0
Ferrule, Uninsul, 350MCM,

Series Information

Specifications

Specifications
Manufacturer Part Number 2815.0
Manufacturer Altech
Family Series Altech Terminals
Description Ferrule, Uninsul, 350MCM, 40mm STRIP LENGTH
Insulated No
DIN Standard Industry Standard
Strip Length 1.57 "
Length 1.57 "
Number of Wires 1
Wire Size Range 350 MCM
Gross Weight 0.025 lbs
Net Weight 0.025 lbs