1076CW-M
Edwards Signaling Switches, 1076 Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
1076CW-M Edwards Signaling Switches, 1076 Series, 3/4in. Recessed Stl Dr/Spdt/Wide
MFG Item Number
1076CW-M

1076CW-M Edwards Signaling Switches, 1076 Series, 3/4in. Recessed Stl Dr/Spdt/Wide

MFG Item Number
1076CW-M
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, 1076 Series
Item #
1076CW-M
3/4in. Recessed Stl Dr/Spdt/Wide

1076 Series Information

Specifications

Specifications
Manufacturer Part Number 1076CW-M
Manufacturer Edwards Signaling
Product Series 1076
Family Series Edwards Signaling Switches, 1076 Series
Description 3/4in. Recessed Stl Dr/Spdt/Wide
Contacts 1NO, 1NC
Switch On Distance 19 mm
Nominal Voltage 24 VAC, 24 VDC
Voltage 30 VAC, 30 VDC
Connection Type Wire Leads
Protection Rating IP67
Length 1 '
Status Indicator No
Approvals UL;cUL
Net Weight 0.115 lbs
Gross Weight 0.115 lbs