Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
2507 Series Information
| Manufacturer Part Number | 2507A-L |
|---|---|
| Manufacturer | Edwards Signaling |
| Product Series | 2507 |
| Family Series | Edwards Signaling Switches, 2507 Series |
| Description | Magnetic Switch, SPDT, 0.25A/30V Nax, N4X, 3in. Range, 3Ft Lead Length, Magic Contact Commercial, Aluminum |
| Contacts | 1NO, 1NC |
| Switch On Distance | 38 mm |
| Nominal Voltage | 24 VAC, 24 VDC |
| Voltage | 30 VAC, 30 VDC |
| Connection Type | Wire Leads |
| Protection Rating | IP67 |
| Length | 3 ' |
| Status Indicator | No |
| Approvals | cUL, UL |
| Net Weight | 0.415 lbs |
| Gross Weight | 0.41 lbs |