Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
RTU Series Information
| Manufacturer Part Number | 108396 |
|---|---|
| Manufacturer | Chromalox |
| Product Series | RTU |
| Family Series | Chromalox Heaters, RTU Series |
| Description | RTU-3133A 480V1P 1.300KW |
| Wattage | 1,300 W |
| Voltage | 480 V |
| Phase | 1 |
| Watt Density (W/In^2) | 40 |
| Element Type | Heart Cross-Section |
| Sheath Element | Incoloy |
| Terminal Type | 8 |
| Maximum Temperature | 1,600 °F |
| Application | Radiant Heating in Room Ambient, Heating High Velocity Air, Low Temperature Clamp-ons |
| Comments | Model Number: RTU-3133A |
| Net Weight | 0.505 lbs |
| Gross Weight | 0.505 lbs |