Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 108596-0025 |
|---|---|
| Manufacturer | Dynapar |
| Family Series | Dynapar Encoders |
| Description | 25 FOOT CABLE ASSEMBLY W/MATING CONN |
| Length | 25 ' |
| Termination | Wire Leads |
| Connection Type | 7 Pin Circular |
| Contact Gender | Female |
| Net Weight | 1.275 lbs |
| Gross Weight | 1.495 lbs |