Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
108596-0050 Dynapar Encoders, CABLE FOR HS35 W/O INDEX
MFG Item Number
108596-0050

108596-0050 Dynapar Encoders, CABLE FOR HS35 W/O INDEX

MFG Item Number
108596-0050
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, Series
Item #
108596-0050
CABLE FOR HS35 W/O INDEX

Series Information

Specifications

Specifications
Manufacturer Part Number 108596-0050
Manufacturer Dynapar
Family Series Dynapar Encoders
Description CABLE FOR HS35 W/O INDEX
Length 50 '
Termination Wire Leads
Connection Type 7 Pin Circular
Contact Gender Female
Net Weight 2.15 lbs
Gross Weight 2.38 lbs