Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
1085 Series Information
| Manufacturer Part Number | 1085T-M |
|---|---|
| Manufacturer | Edwards Signaling |
| Product Series | 1085 |
| Family Series | Edwards Signaling Switches, 1085 Series |
| Description | Reed Switch, N/O, 0.5A, 0.8in. Range, Screw Terminal, w/Actuator, Mahogony Housing Color (N/O w/Actuator Away) |
| Contacts | 1NO |
| Switch On Distance | 19 mm |
| Nominal Voltage | 110 VDC, 120 VAC |
| Voltage | 100 VAC, 100 VDC |
| Connection Type | Screw Terminals |
| Protection Rating | IP62 |
| Status Indicator | No |
| Approvals | UL;cUL |
| Net Weight | 0.005 lbs |
| Gross Weight | 0.075 lbs |