10901077
Werma Audible Signaling Devices, 109 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
10901077 Werma Audible Signaling Devices, 109 Series, BUZZER, PULSE, 115VAC/DC, 80dB,
MFG Item Number
10901077

10901077 Werma Audible Signaling Devices, 109 Series, BUZZER, PULSE, 115VAC/DC, 80dB,

MFG Item Number
10901077
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Audible Signaling Devices, 109 Series
Item #
10901077
BUZZER, PULSE, 115VAC/DC, 80dB,

109 Series Information

  • High Protection Rating IP65
  • Life Duration up to 5,000 Hours

Specifications

Specifications
Manufacturer Part Number 10901077
Manufacturer Werma
Product Series 109
Family Series Werma Audible Signaling Devices, 109 Series
Description BUZZER, PULSE, 115VAC/DC, 80dB, IP65, 22.5mm MOUNTING, 52mm DIA x 67.1mm D
Voltage 115 VAC
Nominal Voltage 120 VAC
Current Rating 0.008 A
Weatherproof Yes
Approvals CE, cULus
Comments Pulsing Sound
Net Weight 0.115 lbs
Gross Weight 0.13 lbs