Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
EPB Series Information
| Manufacturer Part Number | EPBAP74 |
|---|---|
| Manufacturer | Marathon Special Products |
| Product Series | EPB |
| Family Series | Marathon Special Products Power Distribution Blocks, EPB Series |
| Description | Distribution Block, 1-P, 335A,Bx/Bx, Line: (1)400MCM-6AWG & (1)2/0-14AWG, Load: (8)2AWG-14AWG, Panel Mnt, Alum |
| Number of Poles | 1 |
| AC Voltage | 600 VAC |
| Current Rating | 335 A |
| Number of Inputs per Pole | 1 |
| Number of Outputs per Pole | 8 |
| Electrical Connection | Box Lug/Box Lug |
| Mounting | Panel Mount |
| Line Side Wire Range | 2/0-14 AWG |
| Output Wire Range | 2-14 AWG |
| Cover Included | Yes |
| Composition | Thermoplastic |
| Protection Rating | IP20 |
| Color | Gray |
| Approvals | CE, CSA, UL |
| Net Weight | 0.785 lbs |
| Gross Weight | 0.785 lbs |