10RC-8X
Catamount, a T & B Brand Terminals, RC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

10RC-8X Catamount, a T & B Brand Terminals, RC Series, EXP INS VINYL RING TERM, 12-10, No8

MFG Item Number
10RC-8X

10RC-8X Catamount, a T & B Brand Terminals, RC Series, EXP INS VINYL RING TERM, 12-10, No8

MFG Item Number
10RC-8X
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Terminals, RC Series
Item #
10RC-8X
EXP INS VINYL RING TERM, 12-10, No8

RC Series Information

  • Electro‑Tin Plated
  • Insulated Vinyl
  • Copper Material
These terminals are self‑insulated with a PVC insulation sleeve of extra length to give protection and relieve bending stress at wire's flex point. Brazed seam barrel is serrated to obtain hihg pull‑out value.

Specifications

Specifications
Manufacturer Part Number 10RC-8X
Manufacturer Catamount, a T & B Brand
Product Series RC
Family Series Catamount, a T & B Brand Terminals, RC Series
Description Expanded Vinyl-Insulated Ring Terminal, Length 1.06 Inches, Width .31 Inches, Maximum Insulation .250, Bolt Hole 8, Wire Range 12-10 AWG, Color Yellow, Copper, Tin Plated
Terminal Type Ring
Wire Size Range 12-10 AWG
Insulated Insulated
Insulation Material Vinyl
Color Yellow
Material Copper
Plating Material Tin
Stud Size #8
Maximum Temperature 221 °F
Approvals CSA, UL
Net Weight 0.01 lbs
Gross Weight 0.01 lbs
Alternatives
RC777-250
RC777-250
Catamount, a T & B Brand Terminals, VINYL-EI Series