RC777-250
Catamount, a T & B Brand Terminals, VINYL-EI Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RC777-250 Catamount, a T & B Brand Terminals, VINYL-EI Series, EXP INS VNYL RNG TERM, 12-10, No8

MFG Item Number
RC777-250

RC777-250 Catamount, a T & B Brand Terminals, VINYL-EI Series, EXP INS VNYL RNG TERM, 12-10, No8

MFG Item Number
RC777-250
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 500

Description

Terminals, VINYL-EI Series
Item #
RC777-250
EXP INS VNYL RNG TERM, 12-10, No8

VINYL-EI Series Information

Specifications

Specifications
Manufacturer Part Number RC777-250
Manufacturer Catamount, a T & B Brand
Product Series VINYL-EI
Family Series Catamount, a T & B Brand Terminals, VINYL-EI Series
Description Expanded Vinyl Insulated Ring Terminal, Length 1.06 Inches, Width .31 Inches, Maximum Insulation .250, Bolt Hole 8, Wire Range 12-10 AWG, Color Yellow, Copper, Tin Plated, 500 Pack
Terminal Type Ring
Wire Size Range 12-10 AWG
Insulated Insulated
Insulation Material Vinyl
Color Yellow
Material Copper
Plating Material Tin
Stud Size #8
Maximum Temperature 221 °F
Approvals CSA, UL
Net Weight 0.01 lbs
Gross Weight 0.01 lbs
Alternatives
10RC-8X
10RC-8X
Catamount, a T & B Brand Terminals, RC Series