Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

11-2M

ABB Contactors

11-2M

ABB Contactors
Starter, 120VAC Coil, 4.5-6.5A,
MFG Item Number
11-2M
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
11-2M
Starter, 120VAC Coil, 4.5-6.5A,

Series Information

Specifications

Specifications
Manufacturer Part Number 11-2M
Manufacturer ABB
Family Series ABB Contactors
Description Starter, 120VAC Coil, 4.5-6.5A, Open, Bi-Metallic Overload Relay, Non-Reversing
Type AC Non-Reversing IEC
Net Weight 2 lbs
Gross Weight 1.9986 lbs