110040

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

110040

Chromalox Heaters, RAD Series

110040

Chromalox Heaters, RAD Series
RAD-2083B 240V1P .800KW
MFG Item Number
110040
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, RAD Series
Item #
110040
RAD-2083B 240V1P .800KW

RAD Series Information

  • Moveable Mounting Clamps and Bolts
  • Process Temperature Control
  • Incoloy Sheath Elements

Specifications

Specifications
Manufacturer Part Number 110040
Manufacturer Chromalox
Product Series RAD
Family Series Chromalox Heaters, RAD Series
Description RAD-2083B 240V1P .800KW
Wattage 800 W
Voltage 240 V
Phase 1
Design Type Single Element Radiant Heater
Sheath Diameter 0.375 "
Sheath Element Incoloy
Application Finish Curing, Latex and Resin Curing, Plastics Processing
Comments Model Number: RAD-2083B
Net Weight 4 lbs
Gross Weight 4 lbs