Series Information
| Manufacturer Part Number | 11005NB |
|---|---|
| Manufacturer | Halex |
| Family Series | Halex Fittings |
| Description | SNAP-IN FLEX BX 1/2in. 90_ CONNECTOR |
| Conduit/Cable Type | Armored Cable, FMC (Flexible Metallic Conduit), Metal Clad Cable |
| Connection Type | Clamp |
| Angle | 90 ° |
| Trade Size | 1/2 " |
| Hub Size | 1/2 " |
| Hub Type | Snap-In |
| Grounding | No |
| Insulated Throat | No |
| Jacketed | No |
| Material | Die Cast Zinc |
| Composition | Metallic |
| Protection Rating | Indoor |
| Hazardous Location | No |
| Approvals | cUL, UL |
| Net Weight | 0.108 lbs |
| Gross Weight | 0.108 lbs |