110277

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

110277

Chromalox Heaters, RADD Series

110277

Chromalox Heaters, RADD Series
RADD-2164 120V1P 1.600KW
MFG Item Number
110277
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, RADD Series
Item #
110277
RADD-2164 120V1P 1.600KW

RADD Series Information

  • Moveable Mounting Clamps and Bolts
  • Process Temperature Control
  • Incoloy Sheath Elements

Specifications

Specifications
Manufacturer Part Number 110277
Manufacturer Chromalox
Product Series RADD
Family Series Chromalox Heaters, RADD Series
Description RADD-2164 120V1P 1.600KW
Wattage 1,600 W
Voltage 120 V
Phase 1
Design Type Two Element Radiant Heater
Sheath Diameter 0.375 "
Sheath Element Incoloy
Application Shrink Fitting, Preheat Glass for Polishing, Drying, Sterilizing, Fast-Moving Webs
Comments Model Number: RADD-2164
Net Weight 7 lbs
Gross Weight 7 lbs