110314

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

110314

Chromalox Heaters, RADD Series

110314

Chromalox Heaters, RADD Series
RADD-3224 120V1P 2.200KW
MFG Item Number
110314
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, RADD Series
Item #
110314
RADD-3224 120V1P 2.200KW

RADD Series Information

  • Moveable Mounting Clamps and Bolts
  • Process Temperature Control
  • Incoloy Sheath Elements

Specifications

Specifications
Manufacturer Part Number 110314
Manufacturer Chromalox
Product Series RADD
Family Series Chromalox Heaters, RADD Series
Description RADD-3224 120V1P 2.200KW
Wattage 2,200 W
Voltage 120 V
Phase 1
Design Type Two Element Radiant Heater
Sheath Diameter 0.375 "
Sheath Element Incoloy
Application Shrink Fitting, Preheat Glass for Polishing, Drying, Sterilizing, Fast-Moving Webs
Comments Model Number: RADD-3224
Net Weight 9 lbs
Gross Weight 9 lbs