Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
111-10 Ohmite Switches, 111 Series, TAP SWITCH, 10 POSITION, 15A, 1 GANG
111-10 Ohmite Switches, 111 Series, TAP SWITCH, 10 POSITION, 15A, 1 GANG
This item cannot be canceled or returned
Description
TAP SWITCH, 10 POSITION, 15A, 1 GANG
Up to 11 Taps 125VAC; 20VDC 15 Amps AC/DC Arc‑Proof Ceramic Body UL Listed Ohmite power tap switches are constructed to provide dependable, convenient operation. All Ohmite tap switches from 15 to 100 amps have ceramic arc‑proof bodies, metal alloy contacts, and are of an all‑soldered and all‑riveted construction which assures mechanical and operational integrity.
Non‑Shorting Type Disconnects Tandem Assemblies Available as Stock Models Slow Break, Quick Make for Optimal Switching RoHS Compliant Versions Available
Specifications
Specifications
Manufacturer Part Number
111-10
Manufacturer
Ohmite
Product Series
111
Family Series
Ohmite Switches, 111 Series
Description
TAP SWITCH, 10 POSITION, 15A, 1 GANG 125VAC, 20VDC, NON-SHORTING
Type
Non-Shorting
Number of Taps per Gang
10
Number of Gangs
1
AC Voltage
125 VAC
Current Rating
15 A
DC Voltage
20 VDC
Rotation
270 °
Shaft Torque
15-38 in-lbs
Net Weight
0.14 lbs
Gross Weight
0.185 lbs
111-10
Ohmite Switches, 111 Series