Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
GGC1 Mersen Fuses, GGC Series, Miniature fuse GGC - Fast-Acting
MFG Item Number
GGC1

GGC1 Mersen Fuses, GGC Series, Miniature fuse GGC - Fast-Acting

MFG Item Number
GGC1
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, GGC Series
Item #
GGC1
Miniature fuse GGC - Fast-Acting

GGC Series Information

  • .01~30 Amps
  • 32~250 VAC
  • Fast Acting
  • Cartridge or Axial Leads
  • Glass Body

Specifications

Specifications
Manufacturer Part Number GGC1
Manufacturer Mersen
Product Series GGC
Family Series Mersen Fuses, GGC Series
Description Miniature fuse GGC - Fast-Acting 250VAC 1A Size 6,3x32 Ferrule
Fuse Type Miniature
Current Rating 1 A
AC Voltage 250 VAC
Characteristic Fast Acting
Material Glass
Interrupt Rating 200 A @ 250 V
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Diameter 0.25 "
Length 1.25 "
Approvals CE, CSA, UL
Net Weight 0.0003 lbs
Gross Weight 0.01 lbs
Alternatives
AGC-1-R
AGC-1-R
Eaton's Bussmann series Fuses, AGC Series
AGC-1
AGC-1
Bussmann Fuses, AGC Series