11101.9-00
Stego Thermostats, KTO 111 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

11101.9-00 Stego Thermostats, KTO 111 Series, KTS 111 Thermostat, normally open, 32-14

MFG Item Number
11101.9-00

11101.9-00 Stego Thermostats, KTO 111 Series, KTS 111 Thermostat, normally open, 32-14

MFG Item Number
11101.9-00
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Thermostats, KTO 111 Series
Item #
11101.9-00
KTS 111 Thermostat, normally open, 32-14

KTO 111 Series Information


  • Safe wiring with Push‑In terminals
  • Faster and tool‑free wiring
  • Improved air intakes for ventilation
  • Easy adjustability of switch temperature setting
  • for use in up to 5,000 m altitude

The mechanical thermostats KTO 111 and KTS 111 are two state regulators for use up to 5,000 meters in altitude, thanks to optimized air gap and increased creepage distance. By use of Push‑In terminals the thermostat is wired tool‑free. The Push‑In terminals provide constant pressure on the wires to prevent them from coming loose (e.g. during transport).

Specifications

Specifications
Manufacturer Part Number 11101.9-00
Manufacturer Stego
Product Series KTO 111
Family Series Stego Thermostats, KTO 111 Series
Description KTS 111 Thermostat, normally open, 32-140°F, 120V(15A), 250V(10A)
Type Mechanical
Voltage 120 VAC, 24-72 VDC, 250 VAC
Nominal Voltage 120 VAC, 24 VDC, 240 VAC, 48 VDC, 72 VDC
Contact Arrangement NO
Sensor Element Thermostatic Bimetal
Setting Range 32-140 °F
Mounting DIN Rail
Connection Push-In Clamps
Contact Type Snap-Action
Enclosure Plastic
Operating Temperature -49-176 °F
Engineering Units Fahrenheit
Protection Rating IP20
Application Cooling
Approvals CE, cURus, EAC, VDE
Net Weight 0.09 lbs
Gross Weight 0.12 lbs