Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
111384 Chromalox Heaters, U-RAD Series, U-RAD-66 480V1P 6.000KW
111384 Chromalox Heaters, U-RAD Series, U-RAD-66 480V1P 6.000KW
This item cannot be canceled or returned
Description
- Used For Fast‑Moving Webs and Other Applications Where High Temperatures Will Not Damage Materials
- Process Temperature Control
- Enclosed Chromalox Alloy‑Sheath Tubular Heating Element
Specifications
Specifications
| Manufacturer Part Number |
111384 |
| Manufacturer |
Chromalox |
| Product Series |
U-RAD |
| Family Series |
Chromalox Heaters, U-RAD Series |
| Description |
U-RAD-66 480V1P 6.000KW |
| Wattage |
6,000 W |
| Voltage |
480 V |
| Phase |
1 |
| Design Type |
Double Hairpin Element Radiant Heater |
| Sheath Diameter |
0.375 " |
| Sheath Element |
Incoloy |
| Application |
Roll Heating, Shrink Fitting, Preheat Glass for Polishing, Drying, Sterilizing |
| Comments |
Model Number: U-RAD-66 |
| Net Weight |
20 lbs |
| Gross Weight |
20 lbs |
111384
Chromalox Heaters, U-RAD Series