111552
Chromalox Heaters, U-RAD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

111552

Chromalox Heaters, U-RAD Series

111552

Chromalox Heaters, U-RAD Series
U-RAD-76 480V1P 6.600KW
MFG Item Number
111552
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, U-RAD Series
Item #
111552
U-RAD-76 480V1P 6.600KW

U-RAD Series Information

  • Used For Fast‑Moving Webs and Other Applications Where High Temperatures Will Not Damage Materials
  • Process Temperature Control
  • Enclosed Chromalox Alloy‑Sheath Tubular Heating Element

Specifications

Specifications
Manufacturer Part Number 111552
Manufacturer Chromalox
Product Series U-RAD
Family Series Chromalox Heaters, U-RAD Series
Description U-RAD-76 480V1P 6.600KW
Wattage 6,600 W
Voltage 480 V
Phase 1
Design Type Double Hairpin Element Radiant Heater
Sheath Diameter 0.375 "
Sheath Element Incoloy
Application Roll Heating, Shrink Fitting, Preheat Glass for Polishing, Drying, Sterilizing
Comments Model Number: U-RAD-76
Net Weight 21 lbs
Gross Weight 21 lbs