111624

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

111624

Chromalox Heaters, RUTU Series

111624

Chromalox Heaters, RUTU Series
RUTU-2V 208V1P .800KW
MFG Item Number
111624
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 3

Description

Heaters, RUTU Series
Item #
111624
RUTU-2V 208V1P .800KW

RUTU Series Information

  • Used For Fast‑Moving Webs and Other Applications Where High Temperatures Will Not Damage Materials
  • Broad Range of Sizes
  • Incoloy Sheath Elements

Specifications

Specifications
Manufacturer Part Number 111624
Manufacturer Chromalox
Product Series RUTU
Family Series Chromalox Heaters, RUTU Series
Description RUTU-2V 208V1P .800KW
Wattage 800 W
Voltage 208 V
Phase 1
Design Type Single Hairpin Element Radiant Heater Assembly
Sheath Diameter 0.375 "
Sheath Element Incoloy
Application Roll Heating, Shrink Fitting, Preheat Glass for Polishing, Drying, Sterilizing
Comments Model Number: RUTU-2V
Net Weight 2 lbs
Gross Weight 2 lbs