111798

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

111798

Chromalox Heaters, RUTU Series

111798

Chromalox Heaters, RUTU Series
RUTU-6V 275V1P 3.000KW
MFG Item Number
111798
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, RUTU Series
Item #
111798
RUTU-6V 275V1P 3.000KW

RUTU Series Information

  • Used For Fast‑Moving Webs and Other Applications Where High Temperatures Will Not Damage Materials
  • Broad Range of Sizes
  • Incoloy Sheath Elements

Specifications

Specifications
Manufacturer Part Number 111798
Manufacturer Chromalox
Product Series RUTU
Family Series Chromalox Heaters, RUTU Series
Description RUTU-6V 275V1P 3.000KW
Wattage 3,000 W
Voltage 275 V
Phase 1
Design Type Single Hairpin Element Radiant Heater Assembly
Sheath Diameter 0.375 "
Sheath Element Incoloy
Application Roll Heating, Shrink Fitting, Preheat Glass for Polishing, Drying, Sterilizing
Comments Model Number: RUTU-6V
Net Weight 6 lbs
Gross Weight 6 lbs