113179000-00694619

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

113179000-00694619 Waldmann Light Fixtures, RL70LE-36 D, LED linear, 16-32V DC,

MFG Item Number
113179000-00694619

113179000-00694619 Waldmann Light Fixtures, RL70LE-36 D, LED linear, 16-32V DC,

MFG Item Number
113179000-00694619
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, Series
Item #
113179000-00694619
RL70LE-36 D, LED linear, 16-32V DC,

Series Information

Specifications

Specifications
Manufacturer Part Number 113179000-00694619
Manufacturer Waldmann
Family Series Waldmann Light Fixtures
Description RL70LE-36 D, LED linear, 16-32V DC, 10W, polycarbonate (36.8in.)
Lamp Included Yes
Voltage 16-32 VDC
Length 36.81 Inches
Color Temperature 5,700 °K
Style Tube
Material Polycarbonate
Lamp Type LED
Power 10 W
Light Output 940
Mounting Bracket
Guarded No
Junction Box No
Protection Rating IP67
Enclosed No
Gasket Included No
Marine Rated No
Wet Locations No
Nominal Voltage 24 VDC
Approvals CE, cETLus
Net Weight 4.775 lbs
Gross Weight 4.775 lbs