Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
209585029 Waldmann Light Fixtures, LINURA.edge Series, LED Driver, 100-277V AC, 20W max.
MFG Item Number
209585029
209585029 Waldmann Light Fixtures, LINURA.edge Series, LED Driver, 100-277V AC, 20W max.
MFG Item Number
209585029
This item cannot be canceled or returned
Description
Light Fixtures, LINURA.edge Series
LED Driver, 100-277V AC, 20W max.
LINURA.edge Series Information
Specifications
Specifications
| Manufacturer Part Number |
209585029 |
| Manufacturer |
Waldmann |
| Product Series |
LINURA.edge |
| Family Series |
Waldmann Light Fixtures, LINURA.edge Series |
| Description |
LED Driver, 100-277V AC, 20W max. |
| Accessory Type |
Operating Device |
| Approvals |
CE, cETLus |
| Comments |
Max. Wattage of 20 |
| Net Weight |
0.4 lbs |
| Gross Weight |
0.4 lbs |
209585029
Waldmann Light Fixtures, LINURA.edge Series