Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
ROCIA.focus Series Information
| Manufacturer Part Number | 113181000-00680185 |
|---|---|
| Manufacturer | Waldmann |
| Product Series | ROCIA.focus |
| Family Series | Waldmann Light Fixtures, ROCIA.focus Series |
| Description | ROCIA.focus, articulating arm, 100-240V, 9.5W, 40_ beam angle |
| Lamp Included | Yes |
| Voltage | 100-240 VAC |
| Color Temperature | 5,000 °K |
| Style | Spot Light |
| Material | Aluminum |
| Lens Material | Safety Glass |
| Lamp Type | LED |
| Power | 9.5 W |
| Light Output | 600 |
| Mounting | Surface |
| Guarded | No |
| Junction Box | No |
| Protection Rating | IP65 |
| Enclosed | Yes |
| Gasket Included | No |
| Marine Rated | No |
| Wet Locations | No |
| Nominal Voltage | 120 VAC, 240 VAC |
| Approvals | CE, cETL, ETL |
| Net Weight | 7.355 lbs |
| Gross Weight | 7.355 lbs |