7008BB-N5
Edwards Signaling Signaling Devices, CFA Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
7008BB-N5 Edwards Signaling Signaling Devices, CFA Series, Cfa Kit Pull Switch, Blue
MFG Item Number
7008BB-N5

7008BB-N5 Edwards Signaling Signaling Devices, CFA Series, Cfa Kit Pull Switch, Blue

MFG Item Number
7008BB-N5
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signaling Devices, CFA Series
Item #
7008BB-N5
Cfa Kit Pull Switch, Blue

CFA Series Information

Specifications

Specifications
Manufacturer Part Number 7008BB-N5
Manufacturer Edwards Signaling
Product Series CFA
Family Series Edwards Signaling Signaling Devices, CFA Series
Description Cfa Kit Pull Switch, Blue
Visual Function Strobe
Audible Function Buzzer
Voltage 120 VAC
Nominal Input Voltage 120 VAC
Lamp Color Blue
Lamp Type Xenon
Mounting Box, Wall
Current Rating 0.115 A
Approvals UL
Net Weight 0.455 lbs
Gross Weight 1.03 lbs