113523
Chromalox Heaters, DU-RAD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

113523

Chromalox Heaters, DU-RAD Series

113523

Chromalox Heaters, DU-RAD Series
DU-RAD-7148 480V1P 13.900KW
MFG Item Number
113523
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, DU-RAD Series
Item #
113523
DU-RAD-7148 480V1P 13.900KW

DU-RAD Series Information

  • Used For Textile and Paper Drying, Coatings Curing, Vinyl Fusing, and Preheat Roll Fed Plastics for Laminating or Embossing
  • More Heated Length for Limited Space
  • Incoloy Sheath Element

Specifications

Specifications
Manufacturer Part Number 113523
Manufacturer Chromalox
Product Series DU-RAD
Family Series Chromalox Heaters, DU-RAD Series
Description DU-RAD-7148 480V1P 13.900KW
Wattage 13,900 W
Voltage 480 V
Phase 1
Design Type Three Element Radiant Heater
Sheath Diameter 0.375 "
Sheath Element Incoloy
Application Textile and Paper Drying, Coatings Curing, Vinyl Fusing
Comments Model Number: DU-RAD-7148
Net Weight 57 lbs
Gross Weight 57 lbs