113573000-00741240
Waldmann Temporary Lighting, TANEO Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

113573000-00741240 Waldmann Temporary Lighting, TANEO Series, TANEO, STZL 36 R, art. arm,

MFG Item Number
113573000-00741240

113573000-00741240 Waldmann Temporary Lighting, TANEO Series, TANEO, STZL 36 R, art. arm,

MFG Item Number
113573000-00741240
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Temporary Lighting, TANEO Series
Item #
113573000-00741240
TANEO, STZL 36 R, art. arm,

TANEO Series Information

  • 4000K or 5000K Color Temperature
  • 15W, 31W or 47W Power Consumption
  • Dimming Capability
TANEO is a sophisticated LED lighting solution designed to provide premium performance for a myriad of task lighting applications. With three available light output levels, as well as options for lenses, color rendering and the type of mounting that will work best, TANEO can properly fulfill every luminance requirement. TANEO is energy‑efficient, consuming 30% less energy when compared to conventional task luminaires with the same luminous power. High lighting quality and ergonomic handling make TANEO ideal for manufacturing, assembly or quality control procedures, as well as laboratory, electronic or metalworking environments.

Specifications

Specifications
Manufacturer Part Number 113573000-00741240
Manufacturer Waldmann
Product Series TANEO
Family Series Waldmann Temporary Lighting, TANEO Series
Description TANEO, STZL 36 R, art. arm, 100-240V, 34W, 4000K, satine lens (22.7in.)
Voltage 100-240 V
Environment Dry
Lamp Type LED
Lamp Wattage 34 W
Length 11 '
Light Output 1800
Color Temperature 4,000 °K
Approvals ETL;cETL
Comments Double Arm
Nominal Voltage 120 V, 208 V, 240 V
Net Weight 10.255 lbs
Gross Weight 10.25 lbs