113793
Chromalox Heaters, U-RAD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

113793

Chromalox Heaters, U-RAD Series

113793

Chromalox Heaters, U-RAD Series
U-RAD-5V 275V1P 2.500KW
MFG Item Number
113793
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, U-RAD Series
Item #
113793
U-RAD-5V 275V1P 2.500KW

U-RAD Series Information

  • Used For Fast‑Moving Webs and Other Applications Where High Temperatures Will Not Damage Materials
  • Process Temperature Control
  • Enclosed Chromalox Alloy‑Sheath Tubular Heating Element

Specifications

Specifications
Manufacturer Part Number 113793
Manufacturer Chromalox
Product Series U-RAD
Family Series Chromalox Heaters, U-RAD Series
Description U-RAD-5V 275V1P 2.500KW
Wattage 2,500 W
Voltage 275 V
Phase 1
Design Type Single Hairpin Element Radiant Heater
Sheath Diameter 0.375 "
Sheath Element Incoloy
Application Roll Heating, Shrink Fitting, Preheat Glass for Polishing, Drying, Sterilizing
Comments Model Number: U-RAD-5V
Net Weight 8 lbs
Gross Weight 8 lbs